X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD6801PB "Newport" 1 Bulb Wall Sconce

Item: HUD6801PB
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $288.00

Price: $192.10 (Pricing is for Polished Brass)



Details and Dimensions

Height 13"
Width 5-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 2-1/2'' W x 5'' H
Number of Bulbs 1
Bulb Type E12 Candlelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 5-1/2'' W x 3-1/2'' H
Shade Included Yes
Weight 3 lbs