X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD6515AGB "Newport" Flush Mount Ceiling Light

Item: HUD6515AGB
Finish: Aged Brass
Online Availability: Please call for availability.
Select Finish:

List Price: $579.00

Price: $386.19 (Pricing is for Aged Brass)



Details and Dimensions

Height 6-1/2"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Opal
Suitable Installation Damp
Weight 9 lbs