Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hudson Valley Lighting HUD6511OB "New Canaan" Outdoor Ceiling Mounted Light

Item: HUD6511OB
Finish: Old Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15"
Width 6-1/2"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 9 lbs
Lamp Type A19