Hudson Valley Lighting HUD651PC "Kent" 1 Bulb Wall Sconce
| Item: | HUD651PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $169.08 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 9" |
| Width | 4-1/2" |
| Extension From Wall | 5" |
| Backplate Dimension | 5 x 4-1/4 |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Matte Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 4 lbs |


