X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6484PN "Oxford" Entrance / Foyer Pendant

Item: HUD6484PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22"
Width 14"
Overall Height 90-1/2"
Canopy Size 5'' Diameter
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type E12
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Shade Material Glass
Chain Length 72"
Voltage 120V
ADA Compliant Yes
Construction Brass
Weight 29 lbs