X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD6331AGB "Chatham" Swing Arm Lamp

Item: HUD6331AGB
Finish: Aged Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $723.00

Price: $482.24 (Pricing is for Aged Brass)



Details and Dimensions

Height 17"
Extension From Wall 11"
Backplate Dimension 5'' Diameter
Shade Off White Faux Silk
Shade Dimension 11'' x 8-1/2''
Shade Included Yes
Switch Type Hi-Lo Switch
Voltage 120V
Features 17-1/2'' Max Extension
Includes (2) 12'' Cord Covers