X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD5411OB "Carrollton" Flush Mount Ceiling Light

Item: HUD5411OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $433.50

Price: $289.14 (Pricing is for Old Bronze)



Details and Dimensions

Height 5-1/2"
Width 11"
Diameter 11"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 5 lbs