X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD4022PN "Menlo Park" Multi Bulb Wall Sconce

Item: HUD4022PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $531.00

Price: $354.18 (Pricing is for Polished Nickel)



Details and Dimensions

Height 14"
Width 13-3/4"
Extension From Wall 7"
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Weight 4 lbs