Hudson Valley Lighting HUD3401PN "Windham" 1 Bulb Wall Sconce

Item: HUD3401PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $149.07 (Pricing is for Polished Nickel )



Details and Dimensions

Height 9-3/4"
Width 5-1/4"
Extension From Wall 6-1/4"
Backplate Dimension 5-1/4
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal Frosted
Shade Material Glass
Voltage 120V