X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD2921AGB "Rockford" Outdoor Hanging Lantern

Item: HUD2921AGB
Finish: Aged Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $885.00

Price: $590.30 (Pricing is for Aged Brass)



Details and Dimensions

Height 13-1/2"
Width 9"
Overall Height 70-1/2"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Downrod Length (1) 3'', (1) 6'', (1) 12'', (2) 18''
Suitable Installation Wet
Weight 9 lbs
Lamp Type E26