X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD222PN "Burlington" 2 Bulb Bathroom Light

Item: HUD222PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $384.00

Price: $256.13 (Pricing is for Polished Nickel)



Details and Dimensions

Height 5-1/4"
Width 15"
Extension From Wall 5-3/4"
Number of Bulbs 2
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 4 lbs
Additional Information Can be mounted vertically or horizontally