Back to Search Results
Ferguson.com Home
>
Energy Star
>
Pendant Lights
> Hudson Valley Lighting
>
HUD6484OB
Hudson Valley Lighting HUD6484OB "Oxford" Entrance / Foyer Pendant
| Item: | HUD6484OB |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,700.85 (Pricing is for Old Bronze)
Details and Dimensions
| Height | 22" |
| Width | 14" |
| Overall Height | 90-1/2" |
| Canopy Size | 5'' Diameter |
| Number of Bulbs | 4 |
| Bulb Type | E12 Candlelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Chain Length | 72" |
| Voltage | 120V |
| ADA Compliant | Yes |
| Construction | Brass |
| Weight | 29 lbs |
| Energy Star | No |


