Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Hubbardton Forge
>
H20771007
Hubbardton Forge H20771007 "Erlenmeyer" 1 Bulb Wall Sconce
| Item: | H20771007 |
| Finish: | Dark Smoke |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $304.50 (Pricing is for Dark Smoke)
Details and Dimensions
| Height | 9-2/5" |
| Width | 4-1/2" |
| Extension From Wall | 4-4/5" |
| Backplate Dimension | 8-1/10'' x 4-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | G-9 Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Shade | Thick Blown Glass Cone |
| Shade Material | Glass |
| Suitable Installation | Damp |


