Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hubbardton Forge H20425007I184 "New Town" 1 Bulb Wall Sconce

Item: H20425007I184
Finish: Dark Smoke
Online Availability: Please call for availability.
Select Finish:

List Price: $495.00

Price: $363.00 (Pricing is for Dark Smoke)

Details and Dimensions

Height 12-3/5"
Width 4-1/4"
Extension From Wall 3-7/10"
Backplate Dimension 4-3/4'' x 4-1/4''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Seeded Clear
Shade Seeded Clear Glass
Shade Material Glass
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes