Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Hubbardton Forge
>
H12440207G98
Hubbardton Forge H12440207G98 "Tryne" Flush Mount Ceiling Light
| Item: | H12440207G98 |
| Finish: | Dark Smoke |
Price: $398.00
Details and Dimensions
| Height | 5-3/4" |
| Width | 15-7/10" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Opal |
| Shade | Opal Glass |
| Shade Material | Glass |
| Shade Dimension | 13-1/3'' D x 5-1/5'' H |
| Shade Included | Yes |
| Suitable Installation | Damp |


