Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5104AN "Lanza" 4 or more Bulb Bathroom Light

Item: H5104AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $538.50

Price: $359.18 (Pricing is for Antique Nickel)

Details and Dimensions

Height 6-3/4"
Width 34"
Extension From Wall 5"
Backplate Dimension 4-3/4'' x 12''
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 8 lbs