X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4797BN "Sussex" Drum Pendant

Item: H4797BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24"
Width 23"
Diameter 23"
Canopy Size 6/1/2002
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Shade Ivory Fabric
Shade Material Fabric
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Weight 13 lbs