X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4796EZ "Sussex" Linear Pendant

Item: H4796EZ
Finish: English Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 25"
Width 36-3/4"
Overall Height 85"
Canopy Size 14
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Ivory Fabric
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 19 lbs