X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4794EZ "Sussex" Drum Pendant

Item: H4794EZ
Finish: English Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $898.50

Price: $599.30 (Pricing is for English Bronze)




Details and Dimensions

Height 26-3/4"
Width 22"
Diameter 22"
Overall Height 146-3/4"
Canopy Size 6-3/4
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Ivory Fabric
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Chain Length 120"
Wire Length 144"
Weight 15 lbs