X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4790EZ "Sussex" 1 Bulb Wall Sconce

Item: H4790EZ
Finish: English Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $253.50

Price: $169.08 (Pricing is for English Bronze)



Details and Dimensions

Height 17-3/4"
Width 4-1/2"
Extension From Wall 6-3/4"
Backplate Dimension 14" x 4-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear
Shade Ivory Fabric
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Weight 3 lbs