X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4434KZ "Parker" Up Light Pendant

Item: H4434KZ
Finish: Buckeye Bronze
Online Availability: Available for immediate shipment

List Price: $493.50

Price: $329.16



Details and Dimensions

Height 24-1/2"
Width 20"
Canopy Size 6
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Amber Linen
Shade Material Glass
Chain Length 120"
Wire Length 144"
Weight 17 lbs