Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4304OL "Casa" Linear Pendant

Item: H4304OL
Finish: Olde Black
Online Availability: Available for immediate shipment

List Price: $1,093.50

Price: $729.36

Details and Dimensions

Height 28-1/2"
Width 54"
Canopy Size 5
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Antique Scavo
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 13 lbs