Hinkley H4244OB "Plymouth" Up Light Pendant
| Item: | H4244OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $449.22
Details and Dimensions
| Height | 29-1/4" |
| Width | 24-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Chain Length | 120" |
| Wire Length | 144" |
| Weight | 20 lbs |
| Includes | Diffuser |


