X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4090RI "Cordillera" 1 Bulb Wall Sconce

Item: H4090RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $418.50

Price: $279.14



Details and Dimensions

Height 22"
Width 7-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 10" x 5-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Light Scavo
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 7 lbs