X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3501OL "Casa" Flush Mount Ceiling Light

Item: H3501OL
Finish: Olde Black
Online Availability: Please call for availability.


Details and Dimensions

Height 8-3/4"
Width 14-1/4"
Diameter 14-1/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Suitable Installation Dry
Voltage 120V
Weight 6 lbs