X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3206BR "Hampton" Drum Pendant

Item: H3206BR
Finish: Brushed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 33"
Width 30"
Diameter 30"
Canopy Size 5
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Soft Linen Hardback
Shade Material Fabric
Shade Type Drum
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
View Similar Products