Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1830BZ "Cascade" Outdoor Entrance Wall Light

Item: H1830BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 14-1/2"
Width 8"
Extension From Wall 4"
Backplate Dimension 8'' W x 14-1/2'' H
Height From Center Of Wall Opening 4-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Amber Etched Organic Rain
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 3 lbs