Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H16019MZLED "Hardy Island Deck" Path Light

Item: H16019MZLED
Finish: Matte Bronze
Online Availability: Please call for availability.

List Price: $330.00

Price: $220.11

Details and Dimensions

Height 24"
Width 8"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.3 W
Total Fixture Wattage 2.3 W
Voltage 12V
Construction Cast Brass
Weight 5 lbs
Wire Length 36"