X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1536BZ5WLEDMD Outdoor Accent Light

Item: H1536BZ5WLEDMD
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 3"
Length 5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Voltage 12V
Construction Cast Aluminum
Weight 2 lbs
Features Medium Beam