Hinkley H1526BZ "Under Bench" Deck Light
| Item: | H1526BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $39.02
Details and Dimensions
| Height | 2" |
| Width | 4-1/2" |
| Length | 0" |
| Extension From Wall | 0" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge |
| Max. Wattage Per Bulb | 12 W |
| Voltage | Low Voltage |
| Weight | 1 lb |
| Energy Star | No |


