Hinkley H1516MR "Ledgewood" Path Light
| Item: | H1516MR |
| Finish: | Museum Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $129.06 (Pricing is for Museum Bronze)
Details and Dimensions
| Height | 22" |
| Width | 5" |
| Length | 0" |
| Extension From Wall | 0" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge |
| Max. Wattage Per Bulb | 18 W |
| Voltage | Low Voltage |
| Weight | 2 lbs |
| Energy Star | No |


