X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1508CB "Ivy" Path Light

Item: H1508CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment

List Price: $240.00

Price: $160.08



Details and Dimensions

Height 26"
Width 8-1/8"
Length 0"
Extension From Wall 0"
Number of Bulbs 1
Bulb Type Fluorescent
Max. Wattage Per Bulb 18 W
Voltage Low Voltage
Weight 4 lbs
Energy Star No