Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1282VZ "Thistledown" Outdoor Hanging Lantern

Item: H1282VZ
Finish: Victorian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $553.50

Price: $369.18

Details and Dimensions

Height 20-3/4"
Width 12-3/4"
Overall Height 80-3/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 11 lbs
Chain Length 60"
Wire Length 72"