X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1243MN "Oxford" Outdoor Ceiling Mounted Light

Item: H1243MN
Finish: Midnight Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 7-1/2"
Width 16-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V