Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5024BN "Taylor" 4 or more Bulb Bathroom Light

Item: H5024BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $478.50

Price: $319.16 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 6"
Width 36-1/4"
Extension From Wall 5-1/2"
Backplate Dimension 7-3/4'' x 4-3/4''
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Shade Material Glass
Suitable Installation Damp
Voltage 120V