X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4661BR "Bolla" Down Light Pendant

Item: H4661BR
Finish: Brushed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $268.50

Price: $179.09 (Pricing is for Brushed Bronze)




Details and Dimensions

Height 8-1/2"
Width 15-1/2"
Overall Height 48"
Canopy Size 6
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal Etched (BN), Light Amber Seedy (BR), Amber Seedy (OB)
Shade Material Glass
Chain Length 60"
Wire Length 120"
Downrod Quantity 3
Downrod Length 12''
Suitable Installation Dry
Construction Metal
Weight 6 lbs