X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4637OZ "Brantley" Mini Pendant

Item: H4637OZ
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15"
Width 4-3/4"
Canopy Size 5
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched White (BN,TB), Amber Etched (OZ)
Shade Material Glass
Wire Length 120"
Downrod Length (1) 6'' & (2) 12''