Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H4473TB "Marion" Drum Pendant

Item: H4473TB
Finish: Textured Black
Online Availability: Available for immediate shipment

Details and Dimensions

Height 29"
Width 29-1/2"
Diameter 29-1/2"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Oatmeal Linen
Shade Material Fabric
Chain Length 5"
Wire Length 6"
Suitable Installation Dry
Construction Metal
Weight 16 lbs