X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3137AN "Congress" Down Light Pendant

Item: H3137AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $298.50

Price: $199.10 (Pricing is for Antique Nickel)



Details and Dimensions

Height 9-3/4"
Width 12"
Canopy Size 4-3/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Hand Blown Clear
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 7 lbs