Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2632BK "Bolla" Outdoor Hanging Lantern

Item: H2632BK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $448.50

Price: $299.15 (Pricing is for Black)

Details and Dimensions

Height 20-1/4"
Width 11"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Seedy Inside-Etched
Voltage 120V
Weight 10 lbs
Chain Length 60"
Wire Length 72"