X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2070SN "Valley Forge" Deck Light

Item: H2070SN
Finish: Sienna
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $343.50

Price: $229.11



Details and Dimensions

Height 11"
Width 6"
Extension From Wall 4-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seedy
Voltage 120V
Construction Brass
Weight 6 lbs
Backplate Dimension 5-3/4'' W x 10-1/4'' H
Shade Material Glass