X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2042SN "Bingham" Outdoor Hanging Lantern

Item: H2042SN
Finish: Sienna
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-1/2"
Width 8"
Canopy Size 5'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 11 lbs
Chain Length 60"
Wire Length 72"
View Similar Products