X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2041SN "Bingham" Post Light

Item: H2041SN
Finish: Sienna
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-1/2"
Width 8"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Wet
Weight 10 lbs