X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1941MB "Forum" Post Light

Item: H1941MB
Finish: Museum Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Seedy Water
Shade Material Glass
Suitable Installation Wet
Construction Aluminum
Weight 18 lbs