X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1902SS "Saturn" Outdoor Hanging Lantern

Item: H1902SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $808.50

Price: $539.27 (Pricing is for Stainless Steel)



Details and Dimensions

Height 21-2/5"
Width 10"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seedy (SK) Etched Opal (MT) (SS)
Shade Material Glass
Eco-Friendly Dark Sky
Suitable Installation Damp
Voltage 120V
Construction Aluminum (SK) Stainless Steel (SS) Solid Brass (MT)
Weight 11 lbs
Chain Length 60"
Wire Length 72"