X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1802BK "Freeport" Outdoor Hanging Lantern

Item: H1802BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $352.50

Price: $235.12 (Pricing is for Black)



Details and Dimensions

Height 14"
Width 10"
Canopy Size 4-1/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Clear Seedy Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 8 lbs
Chain Length 60"
Wire Length 72"