X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1741BK "Sullivan" Post Light

Item: H1741BK
Finish: Black
Online Availability: Please call for availability.
Select Finish:

List Price: $448.50

Price: $299.15 (Pricing is for Black)



Details and Dimensions

Height 26"
Width 11-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Etched Opal
Shade Material Glass
Construction Aluminum
Weight 11 lbs