Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1663BZ "Luna" Outdoor Ceiling Mounted Light

Item: H1663BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $283.50

Price: $189.09 (Pricing is for Bronze)

Details and Dimensions

Height 7-1/4"
Width 8"
Canopy Size 8" Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Etched
Voltage 120V
Weight 5 lbs