Hinkley H16577MZ "Hardy Island" Outdoor Accent Light

Item: H16577MZ
Finish: Matte Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 6"
Width 7-1/4"
Length 4-1/2"
Number of Bulbs 1
Bulb Type Screw
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 120V
Weight 4 lbs