Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H16571MZ "Hardy Island" Outdoor Accent Light

Item: H16571MZ
Finish: Matte Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $173.34

Price: $115.62

Details and Dimensions

Height 5"
Width 4-1/2"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Voltage Low Voltage
Weight 2 lbs